Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid (Arrow Left), 14 in W x 3 1/2 in H, Vertical Rectangle, Aluminum, 471U67

  • Mfr # 471U67

  • Zoro # G5775703


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Legend
First Aid (Arrow Left)
Sign Material
Aluminum
Height
3 1/2 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471U67
Zoro #
G5775703
UPC #
00194484165192
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid (Arrow Left)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
First Aid
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Header
No Header
Anti-Slip Surface
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.