Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, 10 in W x 3 1/2 in H, Vertical Rectangle, Vinyl, 471T10

  • Mfr # 471T10

  • Zoro # G5058687


product price: $2.79
/ea

Key Features

Legend
First Aid Kit
Sign Material
Vinyl
Height
3 1/2 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T10
Zoro #
G5058687
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid Kit
Sign Material
Vinyl
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Material Properties
Flexible
Includes Mounting Hardware
No
Corrosion Resistant
No
Mounting Pattern
4 Corner
Sign Legend
First Aid Kit
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Adhesive Style
Permanent
State Specific Sign
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header
No Header
Graffiti Resistant
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Average Outdoor Durability
2 yr
Mirror Print
No
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Kit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.