Shop CONDOR

Danger, OUT OF SERVICE/FUERA DE SERVICIO, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 479M42

  • Mfr # 479M42
  • Zoro # G5845371

product price: 
$
11.99
/ea

Key Features

Legend
OUT OF SERVICE/FUERA DE SERVICIO
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479M42
Zoro #
G5845371
UPC #
00194484234775
Country of Origin
United States
Item
Safety Sign
Legend
OUT OF SERVICE/FUERA DE SERVICIO
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Danger
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English, Spanish
Header Background Color
Black, Red, White
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger/Peligro
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend Background Color
White
Mirror Print
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Sign Legend
Out Of Service/Fuera De Servicio
Average Outdoor Durability
5 yr
Material Properties
Rigid
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Out Of Service/Fuera De Servicio, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.