First Aid Kit, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471T15

  • Mfr # 471T15

  • Zoro # G5058903


product price: $22.89
/ea

Key Features

Legend
First Aid Kit
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T15
Zoro #
G5058903
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Kit
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Legend
First Aid Kit
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Legend Pictogram Description
First Aid
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Mirror Print
No
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Sign Legend Style
Symbol and Text
State Specific Sign
No
Legend Pictogram ID
PFSD-33
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Kit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.