Zoro Homepage

First Aid Kit Inside, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 471T23

  • Mfr # 471T23

  • Zoro # G5059183


product price: $22.19
/ea

Key Features

Legend
First Aid Kit Inside
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T23
Zoro #
G5059183
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Kit Inside
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Legend Pictogram Description
First Aid
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend
First Aid Kit Inside
Sign Header
No Header
Legend Pictogram ID
PFSD-34
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Kit Inside, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.