Zoro Homepage

First Aid Room, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471T33

  • Mfr # 471T33

  • Zoro # G5229198


product price: $13.99
/ea

Key Features

Legend
First Aid Room
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T33
Zoro #
G5229198
UPC #
00194484015541
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Room
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend
First Aid Room
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Glow In The Dark
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend Style
Text
Anti-Slip Surface
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.