Safety First, First Aid Location, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471V27
Mfr # 471V27
Zoro # G5093842
product price:Â $22.89
/eaKey Features
Legend
First Aid Location
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
471V27
Zoro #
G5093842
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in
Description
First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Location, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.