First Aid Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 471V68

  • Zoro # G5189733


product price:  $17.09
/ea

Key Features

Header
Safety First
Legend
Report All Injuries No Matter How Slight To First Aid Station
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471V68
Zoro #
G5189733
UPC #
00194484016395
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Header
Safety First
Legend
Report All Injuries No Matter How Slight To First Aid Station
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Sign Header
Safety First
Sign Legend
Report All Injuries No Matter How Slight To First Aid Station
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
State Specific Sign
No
Metal Detectable
No
Sign Header Background Color
Green
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Mirror Print
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Injuries No Matter How Slight To First Aid Station, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.