First Aid Station, 10 in W x 14 in H, Vertical Rectangle, Glow Vinyl, 471T60

  • Mfr # 471T60

  • Zoro # G5211208


product price:  $20.39
/ea

Key Features

Legend
First Aid Station
Sign Material
Glow Vinyl
Width
10 in
Thickness
0.01 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471T60
Zoro #
G5211208
UPC #
00194484015626
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Background Color
White
Header
No Header
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Average Outdoor Durability
3 yr
Legend Pictogram ID
PFSD-35
ANSI Standards
ANSI Z535
Legend Pictogram Description
First Aid
Sign Header
No Header
Sign Legend Background Color
White
Material Properties
Flexible
Maximum Service Temperature
175 Degrees F
Minimum Application Temperature
-30 Degrees F
Adhesive Style
Permanent
Adhesive Type
Acrylic
State Specific Sign
No
Mirror Print
No
Glow In The Dark
Yes
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-30 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
First Aid Station
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.