First Aid Station, 10 in W x 14 in H, Vertical Rectangle, Glow Vinyl, 471U93

  • Mfr # 471U93

  • Zoro # G5288451


product price: $20.99
/ea

Key Features

Legend
First Aid Station
Sign Material
Glow Vinyl
Height
14 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471U93
Zoro #
G5288451
UPC #
00194484016159
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Printed Language
English
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Material Properties
Flexible
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
175 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
Sign Legend
First Aid Station.
ANSI Standards
ANSI Z535
Minimum Application Temperature
-30 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Green, White
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Header
Emergency
Sign Format
Other Format
Glow In The Dark
Yes
Number of Printed Sides
1
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Chemical Resistant
No
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.