DID YOU WASH THEM? HAND WASHING STOPS THE SPREAD OF GERMS, 10 in W x 14 in H, 485N53

  • Mfr # 485N53
  • Zoro # G6311011
product price: 
$
10.79
/ea

Key Features

Legend
DID YOU WASH THEM? HAND WASHING STOPS THE SPREAD OF GERMS
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485N53
Zoro #
G6311011
UPC #
00194484278984
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DID YOU WASH THEM? HAND WASHING STOPS THE SPREAD OF GERMS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Legend Style
Symbol and Text
Sign Background Color
Blue, White
OSHA Compliant
Yes
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, Blue, Orange, Purple, Red, White, Yellow
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PHSK-31, PHSK-32, PHSK-33, PHSK-34, PHSK-35, PHSK-36
Sign Mounting Location
Wall
Sign Legend
Did You Wash Them? Hand Washing Stops The Spread Of Germs
Legend Pictogram Description
Hands
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Blue, White
Number of Printed Sides
1
Mounting Pattern
4 Corner
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Did You Wash Them? Hand Washing Stops The Spread Of Germs, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.