Zoro Homepage

First Aid Station, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 471T62

  • Mfr # 471T62

  • Zoro # G5597949


product price: $27.89
/ea

Key Features

Legend
First Aid Station
Sign Material
Polyethylene
Width
10 in
Thickness
0.07 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T62
Zoro #
G5597949
UPC #
00194484104320
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Legend Style
Symbol and Text
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Chemical Resistant
No
Glow In The Dark
Yes
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Minimum Application Temperature
-50 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
No
Legend Pictogram Description
First Aid
Sign Legend Background Color
White
Outdoor Life Expectancy
3 yr
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend
First Aid Station
Anti-Slip Surface
No
Number of Printed Sides
1
Legend Pictogram ID
PFSD-35
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Protective Coating
No Protective Coating
Minimum Service Temperature
-50 Degrees F
Mirror Print
No
Maximum Service Temperature
190 Degrees F
Graffiti Resistant
No
Sign Header
No Header
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.