Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Station, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 471T68

  • Mfr # 471T68

  • Zoro # G5545823


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
First Aid Station
Sign Material
Vinyl
Width
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T68
Zoro #
G5545823
UPC #
00194484104382
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Header
No Header
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend
First Aid Station
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
State Specific Sign
No
Glow In The Dark
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header
No Header
Sign Legend Background Color
White
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.