Shop CONDOR

First Aid Station, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471T36

  • Mfr # 471T36
  • Zoro # G5884608

product price: 
$
17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
First Aid Station
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471T36
Zoro #
G5884608
UPC #
00194484164782
Country of Origin
United States
Item
First Aid Sign
Legend
First Aid Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
State Specific Sign
No
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header
No Header
Chemical Resistant
Yes
Material Properties
Rigid
Sign Legend Background Color
White
Sign Legend
First Aid Station
Mounting Pattern
4 Corner
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.