Zoro Homepage

First Aid Station, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471T75

  • Mfr # 471T75

  • Zoro # G5774522


product price: $7.29
/ea

Key Features

Legend
First Aid Station
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T75
Zoro #
G5774522
UPC #
00194484164898
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend
First Aid Station
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
State Specific Sign
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.