First Aid Station, 5 in W x 7 in H, Vertical Rectangle, Vinyl, 471T66

  • Mfr # 471T66
  • Zoro # G5611720
product price: 
$
2.59
/ea

Key Features

Legend
First Aid Station
Sign Material
Vinyl
Height
7 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471T66
Zoro #
G5611720
UPC #
00194484104368
Country of Origin
United States
Item
First Aid Sign
Legend
First Aid Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
Material Properties
Flexible
Graffiti Resistant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Sign Legend
First Aid Station
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
First Aid
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Legend Pictogram ID
PFSD-35
Chemical Resistant
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.