First Aid Station, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 471U90

  • Mfr # 471U90

  • Zoro # G5215557


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
First Aid Station
Sign Material
Aluminum
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471U90
Zoro #
G5215557
UPC #
00194484016135
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend
First Aid Station.
Glow In The Dark
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header
Emergency
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Green, White
Legend Pictogram ID
PFSD-31
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
First Aid
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.