No Header, RESTROOM, 12 in W x 6 in H, Vertical Rectangle, Vinyl

  • Mfr # 473Y56

  • Zoro # G5619393


product price:  $3.89
/ea

Key Features

Legend
RESTROOM
Sign Material
Vinyl
Height
6 in
Width
12 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473Y56
Zoro #
G5619393
UPC #
00194484127411
Country of Origin
United States

Dimensions

Height
6 in
Width
12 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
RESTROOM
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Sign Background Color
Blue, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Header
No Header
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Mounting Pattern
No Mounting Holes
Write on Surface
No
Anti-Slip Surface
No
Sign Format
Other Format
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Blue, White
Sign Legend
Restroom
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Header
No Header
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Chemical Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restroom, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.