FIRST AID STATION, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Y37

  • Mfr # 480Y37

  • Zoro # G5798359


product price:  $9.99
/ea

Key Features

Legend
FIRST AID STATION
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480Y37
Zoro #
G5798359
UPC #
00194484248550
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
FIRST AID STATION
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Operating Temp. Range
0 Degrees F to 150 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English
Header
No Header
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Sign Legend
First Aid Station
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Maximum Service Temperature
150 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Service Temperature
0 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header
No Header
Sign Legend Style
Symbol and Text
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Write on Surface
No
Chemical Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mounting Pattern
2 Flange
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.