This item is Discontinued.

Condor First Aid Station/Estacion De Primeros Auxilios, 14 in W x 10 in H, Rectangle, Aluminum, 471T87 471T87

First Aid Station/Estacion De Primeros Auxilios, 14 in W x 10 in H, Rectangle, Aluminum, 471T87 (Discontinued)

  • Mfr # 471T87
  • Zoro # G5852861
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471T87
Zoro #
G5852861
UPC #
00194484164959
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station/Estacion De Primeros Auxilios
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Printed Language
English, Spanish
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Header
No Header
Sign Mounting Location
Wall
Sign Format
Other Format
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Legend
First Aid Station/Estacion De Primeros Auxilios
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Chemical Resistant
Yes
Glow In The Dark
No
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend First Aid Station/Estacion De Primeros Auxilios, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.