First Aid/Primeros Auxilios, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471R95

  • Mfr # 471R95

  • Zoro # G5846248


product price: $7.29
/ea
Sold in multiples of 4 for $29.16

Key Features

Legend
First Aid/Primeros Auxilios
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471R95
Zoro #
G5846248
UPC #
00194484164676
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid/Primeros Auxilios
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English, Spanish
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
Chemical Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Legend Pictogram ID
PEQM-70
Number of Printed Sides
1
Anti-Slip Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Legend Pictogram Description
Injured Hand
Minimum Application Temperature
-40 Degrees F
Sign Legend
First Aid/Primeros Auxilios
State Specific Sign
No
Corrosion Resistant
No
Material Properties
Flexible
Mirror Print
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Adhesive Type
Acrylic
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend First Aid/Primeros Auxilios, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.