Shop CONDOR

WALKING OF DOGS PROHIBITED ON THIS PROPERTY, 7 in W x 10 in H, , Aluminum, 485L04

  • Mfr # 485L04
  • Zoro # G6308823

product price: 
$
12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
WALKING OF DOGS PROHIBITED ON THIS PROPERTY
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485L04
Zoro #
G6308823
UPC #
00194484276577
Country of Origin
United States
Item
Safety Sign
Legend
WALKING OF DOGS PROHIBITED ON THIS PROPERTY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Standards
Local and State "Leash" Law
Sign Background Color
White
Header
No Header
ANSI Compliant
No
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Legend Background Color
White
Number of Printed Sides
1
Write on Surface
No
Legend Pictogram Description
No Dog Walking
State Specific Sign
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend
Walking Of Dogs Prohibited On This Property
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header
No Header
Legend Pictogram ID
PPIC-265
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Walking Of Dogs Prohibited On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.