This item is Discontinued.

Condor Floor Marking Tape, Blk/White, Roll, 3 in.W 45VT04

Floor Marking Tape, Blk/White, Roll, 3 in.W (Discontinued)

  • Mfr # 45VT04
  • Zoro # G3315396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45VT04
Zoro #
G3315396
UPC #
190735094280
Country of Origin
United States

Dimensions

Thickness
50 mil
Width
3"
Roll Length
100 ft

Details

Item
Floor Marking Tape
Retroreflective Grade
Not Retroreflective
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Legend
Solid
Glow-in-the-Dark
No
Material
vinyl
Safety Tape Color
Black, White
Pattern
Striped
Tape Pattern
Striped

Description

Floor Marking Tape, Striped, Legend Solid, Retroreflective Grade Not Retroreflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.