This item is Discontinued.

Condor Floor Marking Tape, Blue, Roll, 2 in. W 45VR63

Floor Marking Tape, Blue, Roll, 2 in. W (Discontinued)

  • Mfr # 45VR63
  • Zoro # G3315798
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45VR63
Zoro #
G3315798
UPC #
190735093887
Country of Origin
United States

Dimensions

Width
2"
Thickness
50 mil
Roll Length
100 ft

Details

Material
vinyl
Legend
Solid
Pattern
Solid
Die Cut Shape
Continuous Roll
Tape Format
Continuous Roll
Item
Floor Marking Tape
Safety Tape Color
Blue
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Tape Pattern
Solid

Description

Floor Marking Tape, Solid, Legend Solid, Retroreflective Grade Not Retroreflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.