This item is Discontinued.

Condor Floor Marking Tape, Brown, 6 in. L, PK100 45VR21

Floor Marking Tape, Brown, 6 in. L, PK100 (Discontinued)

  • Mfr # 45VR21
  • Zoro # G3316218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45VR21
Zoro #
G3316218
UPC #
190735093467
Country of Origin
United States

Dimensions

Tape Strip Length
6 in
Thickness
50 mil
Width
3"

Details

Item
Floor Marking Tape
Die Cut Shape
L
Legend
Solid
Safety Tape Color
Brown
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Pattern
Solid
Tape Format
Die Cut - Tag
Material
vinyl
Tape Pattern
Solid

Description

Floor Marking Tape, Solid, Legend Solid, Retroreflective Grade Not Retroreflective, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.