This item is Discontinued.

Condor Floor Marking Tape, Clear, Roll, 5-3/4 in.W 45VR54

Floor Marking Tape, Clear, Roll, 5-3/4 in.W (Discontinued)

  • Mfr # 45VR54
  • Zoro # G3315886
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45VR54
Zoro #
G3315886
UPC #
190735093795
Country of Origin
United States

Dimensions

Roll Length
100 ft
Thickness
50 mil
Width
5-3/4"

Details

Retroreflective Grade
Not Retroreflective
Item
Floor Marking Tape
Safety Tape Color
Clear
Material
vinyl
Pattern
Solid
Legend
Solid
Die Cut Shape
Continuous Roll
Tape Format
Continuous Roll
Glow-in-the-Dark
No
Tape Pattern
Solid

Description

Floor Marking Tape, Solid, Legend Solid, Retroreflective Grade Not Retroreflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.