This item is Discontinued.

Condor Floor Marking Tape, Green, Roll, 4 in. W 45VR02

Floor Marking Tape, Green, Roll, 4 in. W (Discontinued)

  • Mfr # 45VR02
  • Zoro # G3316400
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45VR02
Zoro #
G3316400
UPC #
190735093276
Country of Origin
United States

Dimensions

Width
4"
Roll Length
100 ft
Thickness
50 mil

Details

Die Cut Shape
Continuous Roll
Retroreflective Grade
Not Retroreflective
Material
vinyl
Pattern
Solid
Item
Floor Marking Tape
Safety Tape Color
Green
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Legend
Solid
Tape Pattern
Solid

Description

Floor Marking Tape, Solid, Legend Solid, Retroreflective Grade Not Retroreflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.