This item is Discontinued.

Condor Floor Marking Tape, Orange, Roll, 6 in. W 45VP95

Floor Marking Tape, Orange, Roll, 6 in. W (Discontinued)

  • Mfr # 45VP95
  • Zoro # G3316461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45VP95
Zoro #
G3316461
UPC #
190735093214
Country of Origin
United States

Dimensions

Width
6"
Thickness
50 mil
Roll Length
100 ft

Details

Pattern
Solid
Die Cut Shape
Continuous Roll
Retroreflective Grade
Not Retroreflective
Item
Floor Marking Tape
Tape Format
Continuous Roll
Legend
Solid
Glow-in-the-Dark
No
Safety Tape Color
Orange
Material
vinyl
Tape Pattern
Solid

Description

Floor Marking Tape, Solid, Legend Solid, Retroreflective Grade Not Retroreflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.