Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45VR15
Zoro #
G3316279
UPC #
190735093405
Country of Origin
United States
Dimensions
Roll Length
100 ft
Thickness
50 mil
Width
2"
Details
Legend
Solid
Tape Format
Continuous Roll
Glow-in-the-Dark
No
Pattern
Solid with Center Line
Item
Floor Marking Tape
Material
vinyl
Die Cut Shape
Continuous Roll
Safety Tape Color
Blue, Orange
Retroreflective Grade
Not Retroreflective
Tape Pattern
Striped
Description
Floor Marking Tape, Striped, Legend Solid, Retroreflective Grade Not Retroreflective
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.