Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45VR38
Zoro #
G3316041
UPC #
190735093634
Country of Origin
United States
Dimensions
Thickness
50 mil
Tape Strip Length
2 11/16 in
Diameter
2-45/64"
Width
2-11/16"
Details
Tape Format
Die Cut - Tag
Material
vinyl
Safety Tape Color
Purple
Legend
Solid
Item
Floor Marking Tape
Pattern
Solid
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Die Cut Shape
Circle
Tape Pattern
Solid
Description
Floor Marking Tape, Solid, Legend Solid, Retroreflective Grade Not Retroreflective, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.