This item is Discontinued.

Condor Floor Marking Tape, Purple, Roll, 6 in. W 45VR12

Floor Marking Tape, Purple, Roll, 6 in. W (Discontinued)

  • Mfr # 45VR12
  • Zoro # G3316306
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45VR12
Zoro #
G3316306
UPC #
190735093375
Country of Origin
United States

Dimensions

Thickness
50 mil
Width
6"
Roll Length
100 ft

Details

Glow-in-the-Dark
No
Retroreflective Grade
Not Retroreflective
Legend
Solid
Tape Format
Continuous Roll
Item
Floor Marking Tape
Safety Tape Color
Purple
Material
vinyl
Pattern
Solid
Die Cut Shape
Continuous Roll
Tape Pattern
Solid

Description

Floor Marking Tape, Solid, Legend Solid, Retroreflective Grade Not Retroreflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.