This item is Discontinued.

Condor Floor Marking Tape, Roll, 100ft.L, Blk, 2inW 45VP92

Floor Marking Tape, Roll, 100ft.L, Blk, 2inW (Discontinued)

  • Mfr # 45VP92
  • Zoro # G3316498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45VP92
Zoro #
G3316498
UPC #
190735093184
Country of Origin
United States

Dimensions

Thickness
50 mil
Roll Length
100 ft
Width
2"

Details

Pattern
Solid
Item
Floor Marking Tape
Die Cut Shape
Continuous Roll
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Material
vinyl
Tape Format
Continuous Roll
Legend
Solid
Safety Tape Color
Black
Tape Pattern
Solid

Description

Floor Marking Tape, Solid, Legend Solid, Retroreflective Grade Not Retroreflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.