Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45VR39
Zoro #
G3316035
UPC #
190735093641
Country of Origin
United States
Dimensions
Diameter
2-45/64"
Width
2-11/16"
Thickness
50 mil
Tape Strip Length
2 11/16 in
Details
Pattern
Solid
Item
Floor Marking Tape
Tape Format
Die Cut - Tag
Glow-in-the-Dark
No
Material
vinyl
Retroreflective Grade
Not Retroreflective
Die Cut Shape
Circle
Safety Tape Color
White
Legend
Solid
Tape Pattern
Solid
Description
Floor Marking Tape, Solid, Legend Solid, Retroreflective Grade Not Retroreflective, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.