This item is Discontinued.

Condor Floor Marking Tape, Yellow, 6 in.L, T, PK100 45VR86

Floor Marking Tape, Yellow, 6 in.L, T, PK100 (Discontinued)

  • Mfr # 45VR86
  • Zoro # G3315560
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45VR86
Zoro #
G3315560
UPC #
190735094112
Country of Origin
United States

Dimensions

Thickness
50 mil
Width
2"
Tape Strip Length
6 in

Details

Pattern
Solid
Safety Tape Color
Yellow
Tape Format
Die Cut - Tag
Retroreflective Grade
Not Retroreflective
Legend
Solid
Die Cut Shape
T
Item
Floor Marking Tape
Glow-in-the-Dark
No
Material
vinyl
Tape Pattern
Solid

Description

Floor Marking Tape, Solid, Legend Solid, Retroreflective Grade Not Retroreflective, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.