This item is Discontinued.

Condor Floor Marking Tape, yellow, Roll, 4 in. W 45VR70

Floor Marking Tape, yellow, Roll, 4 in. W (Discontinued)

  • Mfr # 45VR70
  • Zoro # G3315728
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45VR70
Zoro #
G3315728
UPC #
190735093955
Country of Origin
United States

Dimensions

Roll Length
100 ft
Width
4"
Thickness
50 mil

Details

Item
Floor Marking Tape
Glow-in-the-Dark
No
Pattern
Solid
Legend
Solid
Material
vinyl
Safety Tape Color
Yellow
Retroreflective Grade
Not Retroreflective
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Tape Pattern
Solid

Description

Floor Marking Tape, Solid, Legend Solid, Retroreflective Grade Not Retroreflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.