Shop All Coated Gloves
Condor
Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR
Mfr # 19K980
Zoro # G4738151
product price: $7.39
/pr
Sold in multiples of 12 for $88.68
$88.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Condor
- MFR # 19K980
- Zoro # G4738151
- UPC # 190735048948
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (456W STD WHI)
- ERB SAFETY Vest, FlameRetardantTreated, Hi-Viz, Lime, L (65011)
- NMC Eye Protection Required..Label, Pk5 (ESD375AP)
- HY-KO For Sale Neon Sign 14.5" x 18.5", 5PK (A22505)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (19K981)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (19K982)
- CONDOR Coated Gloves, Nylon, XS, PR (56JK81)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (48UP90)
- CONDOR Coated Gloves, 3XL, Nylon, Nitrile, PR (60VY86)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (19L450)
- CONDOR PVC Coated Gloves, Palm Coverage, Natural, L, PR (3BA38)
- Condor Coated Gloves