Condor

Foam Nitrile Coated Gloves, Full Coverage, Black, XS, PR


product price: $7.39
/pr
Sold in multiples of 12 for $88.68

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray/Black
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Full
  • ANSI/ISEA Abrasion Level 4
  • Silicone-Free No
See all product information

Product Information

Dimensions

Glove Size XS
Glove Length 11 in
Glove Length Style Standard

Details

Item Coated Gloves
Color Gray/Black
Glove Coating Material Nitrile
Glove Coating Coverage Full
ANSI/ISEA Abrasion Level 4
Silicone-Free No
Glove Coating Finish Foam
Thickness 15 ga
Standards ANSI/ISEA 105, EN388
Glove Construction Seamless Knit
Insulated No
Thumb Style Natural
ANSI/ISEA Puncture Level 2
Resists Abrasions
Application Factory and General Assembly
Suggested Use Environment Dry/Light Oil
Latex-Free No
Glove Materials Nylon
Brand and Series Condor
Cuff Style Knit
Base Coating Material Foam Nitrile
Sold As Pair
Double-Dipped No
Includes Reinforced Thumb Crotch No
Glove Coating Color Black
Knit Material Nylon
Cuff Color Gray
Hem Style Finished
Palm Type Coated
Knit Material Color Gray
Minimum Temperature Not Rated
Lint-Free No
Glove Hand Style Left and Right
Coating Type Dipped
Reversible No
Includes Finger Fourchettes No
Glove Lining Material Nylon
Hand Protection Style Glove
Touchscreen Compatible No
Finger Coverage Full Finger
EN 388 Rating 4121X

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.