This item is Discontinued.

Condor FR Rain Jacket with Hood, Yellow, L 5T918

FR Rain Jacket with Hood, Yellow, L (Discontinued)

  • Mfr # 5T918
  • Zoro # G0077865
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5T918
Zoro #
G0077865
UPC #
190735105818
Country of Origin
Unknown

Dimensions

Size
L
Length
30"
Fits Chest Size
52 in
Thickness
0.18mm

Details

Item
Flame Resistant Rain Jacket
Color
Yellow
Material
Polyurethane
Closure Type
snaps
Fabric Weight
3 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Seam Style
Stitched, Taped
Arc Flash PPE Category
0
Hood Style
Attached
Flame-Retardant Material
Polyurethane
Liner Material
Nylon
Number of Inside Pockets
0
Tested in Accordance With
ASTM D6413
High-Visibility
No

Description

Arc Flash PPE Category 0, Fabric Weight 3 oz, Gender Unisex, Hood Style Attached, Flame Resistant Rain Jacket, Length 30 In., Material Polyurethane, Seam Style Stitched, Taped, Size L, Thickness 0.18mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.