This item is Discontinued.

Condor FR Rain Jacket with Hood, Yellow, XL 5KU41

FR Rain Jacket with Hood, Yellow, XL (Discontinued)

  • Mfr # 5KU41
  • Zoro # G0078032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5KU41
Zoro #
G0078032
UPC #
190735104743
Country of Origin
China

Dimensions

Size
XL
Length
31"
Fits Chest Size
58 in
Thickness
11.8 mil

Details

Item
Flame Resistant Rain Jacket
Color
Yellow
Material
PVC
Closure Type
snaps
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Number of Inside Pockets
0
Tested in Accordance With
Report per ASTM D6413-11
Liner Material
Nylon
Rainwear Features
Chemical Resistant
Hood Style
Attached
Arc Flash PPE Category
0
Standards
ASTM D6413
Seam Style
Heat Welded
Flame-Retardant Material
PVC
Resists
Acids, Alcohols, Alkalis, Salts, Soil
High-Visibility
No

Description

Arc Flash PPE Category 0, Gender Unisex, Hood Style Attached, Flame Resistant Rain Jacket, Length 31 In., Material PVC, Seam Style Heat Welded, Size XL, Standards ASTM D6413, Thickness 11.8 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.