This item is Discontinued.

Condor FR Rain Jacket/Detachable Hood, Yellow, M 3BC63

FR Rain Jacket/Detachable Hood, Yellow, M (Discontinued)

  • Mfr # 3BC63
  • Zoro # G0077804
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3BC63
Zoro #
G0077804
UPC #
190735090138
Country of Origin
Unknown

Dimensions

Size
M
Length
29 in
Fits Chest Size
48 in
Thickness
0.17 mm
Maximum Chest Size
42 in
Minimum Chest Size
40 in
Size-Body Type
Regular

Details

Item
Flame Resistant Rain Jacket
Color
Yellow
Material
Nylon
Closure Type
Snaps
Fabric Weight
112 g/sq m
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Arc Flash PPE Category
0
Standards
ASTM D6413
Liner Material
Nylon
Number of Inside Pockets
0
Flame-Retardant Material
Polyurethane
Seam Style
Taped
Tested in Accordance With
ASTM D6413-15
Includes
Detachable Hood
Hood Style
Detachable
High-Visibility
No
ANSI Class
Not Rated
Includes Hood
Yes
Stitching Material
Polyester
Waist Style
Open
Insulated for Cold Conditions
No
Collar Style
Turndown
Includes Lining
No
Cuff Style
Open
Includes Hood Drawstrings
Yes
Lg. Type
Hip Length
Garment Type
Jacket
Material (Weight)
Nylon ( 112 g/sq m )
Coating Material
PU
Number of Pockets
0
Style
Flame Resistant Rain Jacket

Description

ANSI Class Not Rated, Arc Flash PPE Category 0, Closure Type Snaps, Collar Style Turndown, Color Yellow, Cuff Style Open, Fabric Weight 112 g/sq m, Gender Men's, High-Visibility No, Hood Style Detachable, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining No, Insulated for Cold Conditions No, Flame Resistant Rain Jacket, Length 29 in, Material Nylon, Material Coating PU, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Number of Inside Pockets 0, Number of Outside Pockets 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.