This item is Discontinued.

Condor FR Rain Jacket/Detachable Hood, Yellow, S 4PCN9

FR Rain Jacket/Detachable Hood, Yellow, S (Discontinued)

  • Mfr # 4PCN9
  • Zoro # G0077813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PCN9
Zoro #
G0077813
UPC #
190735100776
Country of Origin
China

Dimensions

Size
S
Length
29"
Thickness
0.17mm
Fits Chest Size
44"

Details

Item
FR Rain Jacket with Detachable Hood
Color
Yellow
Material
Polyurethane
Closure Type
snaps
Gender
Unisex
Number of Outside Pockets
0
Flame-Retardant Material
Polyurethane
Hood Style
Detachable
Tested in Accordance With
ASTM D6413
Number of Inside Pockets
0
Includes
Detachable Hood
Liner Material
Nylon
Seam Style
Stitched/Taped

Description

Rainwear Size S, Yellow, Hood Included Yes, Hood Style Detachable, Fits Chest Size 44 In., Unisex, Liner Material Nylon, Material Polyurethane, Seam Style Stitched/Taped, Jacket Length 29 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.