Condor Full Body Harness, S/M, 425 lb., Mating Chest/ Tongue Leg Straps
Mfr # 7DD48
Zoro # G1148960
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
425 lb.
Harness Application
Construction, General Industry, Positioning
Chest Strap Buckles
Mating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7DD48
Zoro #
G1148960
UPC #
-
Country of Origin
Multiple
Details
Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
425 lb.
Harness Application
Construction, General Industry, Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Series
Condor
Tensile Strength
5000 lb.
Subpelvic Strap
Yes
Includes
Suspension Relief Straps
Side D-Rings
Yes
Back D-Ring
Yes
Front D-Ring
No
Shoulder Strap Buckles
Friction / Pass-Through
Harness Color
Blue/Black
Industry
Construction, General Industry
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Sizing S/M, Leg Strap Buckles Tongue, Weight Capacity 425 lb, Harness Application Positioning, Industry Construction, General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.