Shop All Hard Hats
Condor
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange
Mfr # 52LD13
Zoro # G7179448
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series SL
- Head Protection Suspension Type Ratchet (4-Point)
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1-2014, Series SL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Anti-Slip Stair Nosing, 36in W, Fiberglass (292483)
- NEVS Veterinary Physical Exam Checklist 2" x 3" White w/Red (VW-0090)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Poly, 250/RL (MHZW16EVL)
- LYLE Low Clearance Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0457-ND_7X5)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD14)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LD12)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (52LD11)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LC96)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (52LC86)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime (52LD10)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (475363)
- Condor Head Protection