Zoro Homepage

Gas Cylinder Cabinet, 71-3/4" Hx50" W

  • Mfr # 491M81

  • Zoro # G8520631


product price: $1,428.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
20 Compressed Gas Cylinders
Height
71 3/4 in
Width
50 in
Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491M81
Zoro #
G8520631
UPC #
714334063050
Country of Origin
Mexico

Dimensions

Height
71 3/4 in
Width
50 in
Depth
42 in
Tank Dia.
50 lb
Overall Width
50 in
Overall Depth
42 in
Overall Height
71 3/4 in
Exterior Height
71 3/4 in
Compatible Tank Size
50 lb
Exterior Width
50 in
Exterior Depth
42 in
Maximum Cylinder Diameter
50 lb
Overall WxDxH
50 in x 42 in x 71 3/4 in
Maximum Tank Size
50 lb

Details

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
20 Compressed Gas Cylinders
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
0
Assembled/Unassembled
Assembled
Rated For Flammable Storage
Yes
Color
Yellow
Construction
Welded
Includes
(2) Identification Labels, (2) Warning Labels
Item
Cylinder Storage Cabinet
Roof Material
14 ga Steel
Finish
Powder Coated
Standards
NFPA 58, OSHA 1910.110
NFPA 99
Not NFPA 99 Compliant
Assembled
Assembled
Cylinder Storage Orientation
Vertical
Material
Steel
Door Closure Type
Manual
Number of Shelves
0
Door Handle Type
Hasp Lock
NFPA 58
NFPA 58 Compliant
Lock Type
Padlock
NFPA 30
NFPA 30 Compliant
Floor Construction
Solid
OSHA Standard
1910.110
Vertical Cylinder Capacity
20
Roof Construction
Solid
Door Type
Hinged
Fire Lined
Fire Lining Not Included
Storage Container Type
Compressed Gas Cylinders

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 50 lb, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 42 in, Exterior Height 71 3/4 in, Exterior Width 50 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Floor Construction Solid, Horizontal Cylinder Capacity Not Applicable, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.