Shop DURHAM MFG
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flammable Safety Storage Cabinet, 12 gal, 1 Shelves, Steel, 23 in W x 35 in H x 18 in D, Yellow
- Mfr # 1012M-50
- Zoro # G3465493
product price:Â
$
591.99
/ea
Key Features
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1012M-50
- Zoro #
- G3465493
- UPC #
- 714334056939
- Country of Origin
- Mexico
- Item
- Flammable Safety Storage Cabinet
- Storage Capacity
- 12 gal
- Number of Shelves
- 1
- Material
- Steel
- Color
- Yellow
- Standards
- FM Approved, IFC, NFPA 1
- Door Handle Type
- Recessed Pull Handle
- Cabinet Format
- Undercounter
- Drum Capacity
- 0
- Door Closure Type
- Manual
- Door Type
- Manual
- Finish
- Powder Coated
- Number of Doors
- 1
- NFPA 30
- NFPA 30 Compliant
- Other Standards
- FM Approved, IFC, NFPA 1
- EN Fire Rating
- Non-Combustible
- Lock Type
- Padlockable
- NFPA 400
- Not NFPA 400 Compliant
- Wall Construction
- Dual Wall
- Storage Chemical Type
- Flammables
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Exterior Height
- 35 in
- Exterior Depth
- 18 in
- Exterior Width
- 23 in
- Depth
- 18"
- Exterior Dimensions (WxDxH) - Acids & Corrosives
- 23 in x 18 in x 35 in
Description
Color Yellow, Number of Doors 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.