Shop CONDOR
See all product information
Create Account
Gate Valve Lockout, Red, Polypropylene
- Mfr # 437R49
- Zoro # G4427250
product price:Â
$
12.99
/ea
Key Features
Lockout Material
Polypropylene
Lockout Color
Red
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
1
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437R49
- Zoro #
- G4427250
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Gate Valve Lockout
- Lockout Material
- Polypropylene
- Lockout Color
- Red
- Maximum Number of Padlocks
- 1
- For Use With
- Rising Stem Valves
- For Handle Type
- Hand Wheel
- Standards
- OSHA 1910.147
- Legend
- Danger Locked Out Do Not Remove
- Temp. Range
- -40 Degrees to 302 Degrees F
- Header
- Danger
- Minimum Temperature
- -40 Degrees F
- Language
- English
- Maximum Temperature
- 302 Degrees F
- Compatible Product Type
- Rising Stem Valves
Dimensions
- For Maximum Padlock Shackle Diameter
- 3/8 in
- Overall Height
- 2 in
- Overall Width
- 5.2 in
- Fits Handle Size
- 1 in to 2-1/2 in
- For Maximum Handle Thickness
- 2 in
- For Maximum Hand Wheel Diameter
- 2 1/2 in
- For Minimum Hand Wheel Diameter
- 1 in
- Outside Diameter
- 0.75 in
- Overall Length
- 5 13/64 in
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 2 1/2 in, For Maximum Handle Thickness 2 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 1 in, Maximum Number of Padlocks 1, Outside Diameter 0.75 in, Header Danger, Language English, Legend Danger Locked Out Do Not Remove, Lockout Color Red, Lockout Material Polypropylene, Maximum Temperature 302 Degrees F, Minimum Temperature -40 Degrees F, Overall Height 2 in, Overall Width 5.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.