Gates Open And Close Automatically, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471V98

  • Mfr # 471V98

  • Zoro # G5234378


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
Gates Open And Close Automatically
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471V98
Zoro #
G5234378
UPC #
00194484016500
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Gates Open And Close Automatically
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Printed Language
English
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Legend
Gates Open And Close Automatically
Outdoor Life Expectancy
5 yr
Sign Header
No Header
State Specific Sign
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Gates Open And Close Automatically, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.