Gates Open And Close Automatically, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471V99

  • Mfr # 471V99

  • Zoro # G5207811


product price: $22.89
/ea

Key Features

Legend
Gates Open And Close Automatically
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V99
Zoro #
G5207811
UPC #
00194484016517
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Gates Open And Close Automatically
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Red
Sign Legend Text Color
Red
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Write on Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Mounting Location
Wall
Material Properties
Rigid
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Legend
Gates Open And Close Automatically
Metal Detectable
No
Sign Legend Style
Text
Glow In The Dark
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Gates Open And Close Automatically, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.