Condor

Gloves, L, Gold/Yellow, Jersey, Goatskin, PR


product price: $18.89
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Leather Palm Process Tanned
  • Sold As Pair
  • Color Gold/Yellow
  • Stitching Material Kevlar(R)
  • Application General Purpose
See all product information

Product Information

Dimensions

Glove Size L

Details

Leather Palm Process Tanned
Sold As Pair
Color Gold/Yellow
Stitching Material Kevlar(R)
Application General Purpose
Leather Palm Type Grain
Thumb Style Wing
Glove Leather Grade A, B
Glove Cut Gunn
Item Leather Gloves
Insulated No
Glove Back Material Goatskin
Waterproof No
Leather Glove Liner Type Cotton Jersey Liner
Glove Back Color Yellow
Brand and Series Condor
Glove Liner Material Cotton
Cuff Style Shirred Slip-On
Leather Glove Style Drivers
Glove Materials Goatskin
Leather Grade Premium
Glove Hand Style Left and Right
Palm Material Goatskin
Palm Color Yellow
Palm/Back Material Goatskin
Leather Coverage Style Full Leather
Includes Reinforced Thumb Crotch No
Hand Protection Style Glove
Finger Coverage Full Finger
Pairs per Package 12
Minimum Temperature Not Rated
Series Condor
Oil-Resistant No
Includes Double Palm No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.