Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TTU5
Zoro #
G0073175
UPC #
190735051382
Country of Origin
China
Dimensions
Diameter
21"
Size
Universal
Hair and Beard Nets Size
Universal
Details
Item
Hairnet
Hair and Beard Nets Item
Hairnet
Color
Dark Brown
Material
Heavyweight Nylon
Lint-Free
No
Contains Latex
Yes
Metal Detectable
No
Series
D2142
Fabric Weight
0.057 oz./sq. yd.
Package Type
Bag
Description
Hairnet, Color Dark Brown, Diameter 21 In., Material Heavyweight Nylon, Metal Detectable No, Series D2142, Package Quantity 144
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.